Zoro Homepage

Hopper, w/Casters, Lid, 1 yd., 4000 lb.

  • Mfr # HH16MD-CS-L

  • Zoro # G7094696


product price: $2,996.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Overall Width
40"
Caster Material
Steel
Fork Pocket Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH16MD-CS-L
Zoro #
G7094696
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40"
Fork Pocket Width
30 in
Overall Height
38"
Overall Length
60"
Fork Pocket Height
2-3/4 in
Lip Height
32 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper
Caster Material
Steel
Container Material - Hoppers and Cube Trucks
Box: 10 ga. Carbon Steel; Base, Top Rails: Formed Steel
Hopper Base
Standard
Gauge
1 ga. Box
Includes
Lid

Description

Hopper,w/Casters,Lid,1 yd.,4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.