
Hopper, w/Casters, Lid, 1/2 yd., 2000lb., Red
Mfr # HH08LD-R-CS-L
Zoro # G7097721
product price: $2,222.99
/eaKey Features
Material
Carbon Steel
Load Capacity
2000 lb
Overall Height
31"
Hopper Base
Standard
Caster Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH08LD-R-CS-L
Zoro #
G7097721
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31"
Overall Width
38"
Overall Length
45"
Fork Pocket Width
28 in
Fork Pocket Height
2-3/4 in
Lip Height
28 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Caster Material
Steel
Gauge
12 ga. Box, 1 ga. Base
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Includes
Lid
Description
Hopper,w/Casters,Lid,1/2 yd.,2000lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.