Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, w/Casters, Lid, 3 yd., 4000 lb.

  • Mfr # HH48MD-CS-L

  • Zoro # G7100427


product price: $4,477.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Includes
Lid
Overall Width
63"
Fork Pocket Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH48MD-CS-L
Zoro #
G7100427
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
42 in
Overall Length
73"
Overall Height
59"
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper With Casters
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 10 ga. Carbon Steel
Gauge
1 ga. Box
Hopper Base
Standard
Caster Material
Steel

Description

Hopper,w/Casters,Lid,3 yd.,4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.