Zoro Homepage

Hopper, w/Casters, Lid, 3/4 yd., 4000 lb.

  • Mfr # HH12MD-CS-L

  • Zoro # G7095378


product price: $2,908.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Caster Material
Steel
Overall Height
35"
Fork Pocket Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH12MD-CS-L
Zoro #
G7095378
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Fork Pocket Width
41 in
Overall Length
57"
Fork Pocket Height
2-3/4 in
Overall Width
40"
Lip Height
31 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper With Casters
Caster Material
Steel
Hopper Base
Standard
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 10 ga. Carbon Steel
Gauge
1 ga. Box

Description

Hopper,w/Casters,Lid,3/4 yd.,4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.