
Hopper, w/Lid, 1 yd., 2000 lb., Blue
Mfr # HH16LD-B-L
Zoro # G7103120
product price: $2,870.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Overall Width
41"
Hopper Base
Standard
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH16LD-B-L
Zoro #
G7103120
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
41"
Overall Length
61"
Overall Height
38"
Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
Lip Height
31 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Includes
Lid
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base, Top and Support Rails: Formed Steel
Gauge
12 ga. Box
Description
Hopper,w/Lid,1 yd.,2000 lb.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.