Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, w/Lid, 1/3 yd., 2000 lb., Red

  • Mfr # HH04LD-RL

  • Zoro # G7100731


product price: $1,856.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box, 1 ga. Base
Fork Pocket Width
28 in
Overall Height
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH04LD-RL
Zoro #
G7100731
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
28 in
Overall Height
31"
Fork Pocket Height
2-3/4 in
Overall Width
35-1/2"
Overall Length
45"
Lip Height
28 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box, 1 ga. Base
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Includes
Lid
Hopper Base
Standard

Description

Hopper,w/Lid,1/3 yd.,2000 lb.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.