Zoro Homepage

Hopper, w/Lid, 1/4 yd., 2000 lb., Green

  • Mfr # HH02LD-GL

  • Zoro # G7100320


product price: $1,776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box, 1 ga. Base
Overall Width
32"
Fork Pocket Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH02LD-GL
Zoro #
G7100320
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
28 in
Overall Height
25"
Overall Length
39"
Lip Height
23 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box, 1 ga. Base
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Includes
Lid

Description

Hopper,w/Lid,1/4 yd.,2000 lb.,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.