
Hopper, w/Lid, 3/4 yd., 2000 lb., Red
Mfr # HH12LD-R-L
Zoro # G7098205
product price: $2,728.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Fork Pocket Width
30 in
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH12LD-R-L
Zoro #
G7098205
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Width
30 in
Overall Length
55"
Fork Pocket Height
2-3/4 in
Overall Height
35"
Overall Width
41"
Lip Height
31 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Includes
Lid
Gauge
12 ga. Box
Hopper Base
Standard
Description
Hopper,w/Lid,3/4 yd.,2000 lb.,Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.