
Hopper, w/Lid and Casters, 1/4 yd., Yellow
Mfr # HH02LD-Y-CS-L
Zoro # G7105701
product price: $1,964.99
/eaKey Features
Material
Carbon Steel
Load Capacity
2000 lb
Overall Width
32"
Fork Pocket Width
28 in
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH02LD-Y-CS-L
Zoro #
G7105701
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
32"
Fork Pocket Width
28 in
Fork Pocket Height
2-3/4 in
Overall Length
39"
Overall Height
25"
Lip Height
23 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Includes
Lid
Gauge
12 ga. Box, 1 ga. Base
Caster Material
Steel
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Hopper Base
Standard
Description
Hopper,w/Lid and Casters,1/4 yd.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.