Zoro Homepage

Hopper, w/Lid, Casters, 1/2yd., 2000lb., Yllw

  • Mfr # HH08LD-Y-CS-L

  • Zoro # G7105920


product price: $2,223.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Overall Length
45"
Hopper Base
Standard
Gauge
12 ga. Box, 1 ga. Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH08LD-Y-CS-L
Zoro #
G7105920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45"
Overall Width
38"
Overall Height
31"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
28 in
Lip Height
28 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Gauge
12 ga. Box, 1 ga. Base
Includes
Lid
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Caster Material
Steel

Description

Hopper,w/Lid,Casters,1/2yd.,2000lb.,Yllw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.