
Hopper, w/Poly Casters, 1/4 yd., Blue
Mfr # HH02LD-B-CP
Zoro # G7107287
product price: $1,366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box, 1 ga. Base
Overall Width
32"
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH02LD-B-CP
Zoro #
G7107287
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
32"
Fork Pocket Height
2-3/4 in
Overall Length
39"
Overall Height
25"
Fork Pocket Width
28 in
Lip Height
23 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box, 1 ga. Base
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Caster Material
Poly
Description
Hopper,w/Poly Casters,1/4 yd.,Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.