
Hopper, w/Poly Casters, 1/4 yd., Gray
Mfr # HH02LD-CP
Zoro # G7099051
product price: $1,246.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Load Capacity
2000 lb
Fork Pocket Height
2-3/4 in
Overall Width
32"
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH02LD-CP
Zoro #
G7099051
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Height
2-3/4 in
Overall Width
32"
Overall Length
39"
Fork Pocket Width
28 in
Overall Height
25"
Lip Height
23 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Gauge
12 ga. Box, 1 ga. Base
Caster Material
Poly
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Description
Hopper,w/Poly Casters,1/4 yd.,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.