Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopper, w/Poly Casters, 1/4 yd., Red

  • Mfr # HH02LD-R-CP

  • Zoro # G7102999


product price: $1,366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Overall Height
25"
Caster Material
Poly
Fork Pocket Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH02LD-R-CP
Zoro #
G7102999
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25"
Fork Pocket Width
28 in
Fork Pocket Height
2-3/4 in
Overall Width
32"
Overall Length
39"
Lip Height
23 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Caster Material
Poly
Hopper Base
Standard
Gauge
12 ga. Box, 1 ga. Base
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel

Description

Hopper,w/Poly Casters,1/4 yd.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.