Zoro Homepage

Hopper, w/Rollers, Lid, 1 1/2 yd., 4000 lb.

  • Mfr # HH24MD-CP-L

  • Zoro # G7103936


product price: $3,264.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Includes
Lid
Fork Pocket Width
30 in
Overall Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH24MD-CP-L
Zoro #
G7103936
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
30 in
Overall Height
38"
Overall Width
53"
Fork Pocket Height
2-3/4 in
Overall Length
60"
Lip Height
32 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper With Rollers
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 10 ga. Carbon Steel
Gauge
1 ga. Box
Hopper Base
Standard
Caster Material
Polyurethane

Description

Hopper,w/Rollers,Lid,1 1/2 yd.,4000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.