Zoro Homepage

Hopper, w/Rollers, Lid, 2-1/2 yd., 6500 lb.

  • Mfr # HH40HD-CP-L

  • Zoro # G7097155


product price: $4,707.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Caster Material
Polyurethane
Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH40HD-CP-L
Zoro #
G7097155
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
Overall Height
45"
Overall Width
80"
Overall Length
67"
Lip Height
34 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Heavy Duty Self Dumping Hopper With Rollers
Caster Material
Polyurethane
Hopper Base
Standard
Includes
Lid
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel

Description

Hopper,w/Rollers,Lid,2-1/2 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.