
Hopper, w/Rollers, Lid, 5 yd., 4000 lb.
Mfr # HH80MD-CP-L
Zoro # G7107810
product price: $5,810.99
/eaKey Features
Material
Carbon Steel
Load Capacity
4000 lb
Gauge
1 ga. Box
Fork Pocket Height
2-3/4 in
Includes
Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH80MD-CP-L
Zoro #
G7107810
UPC #
-
Country of Origin
United States
Dimensions
Fork Pocket Height
2-3/4 in
Overall Width
96"
Overall Height
59"
Fork Pocket Width
40 in
Overall Length
73"
Lip Height
39 in
Details
Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper With Rollers
Gauge
1 ga. Box
Includes
Lid
Caster Material
Polyurethane
Container Material - Hoppers and Cube Trucks
Base: 3/16" Formed Steel; Box: 10 ga. Carbon Steel
Hopper Base
Standard
Description
Hopper,w/Rollers,Lid,5 yd.,4000 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.