Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Hopper, 1/3 yd., 2000 lb., Gray

  • Mfr # HH04LD

  • Zoro # G7101565


product price: $1,138.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Overall Length
52"
Overall Height
31"
Gauge
12 ga. Box, 1 ga. Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH04LD
Zoro #
G7101565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
52"
Overall Height
31"
Overall Width
35"
Lip Height
29 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Light Duty Self-Dumping Hopper
Gauge
12 ga. Box, 1 ga. Base

Description

Light Duty Hopper,1/3 yd.,2000 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.