Zoro Homepage

Light Duty Hopper, 1/4 yd., 2000 lb., Blue

  • Mfr # HH02LD-B

  • Zoro # G7099018


product price: $1,179.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Fork Pocket Width
28 in
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH02LD-B
Zoro #
G7099018
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
28 in
Overall Width
32"
Overall Length
39"
Overall Height
25"
Fork Pocket Height
2-3/4 in
Lip Height
23 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Box: 12 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top and Support Rails: Formed Steel
Gauge
12 ga. Box, 1 ga. Base

Description

Light Duty Hopper,1/4 yd.,2000 lb.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.