Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Hopper, 3 yd., 2000 lb., Green

  • Mfr # HH48LD-G

  • Zoro # G7101495


product price: $3,390.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Fork Pocket Height
2-3/4 in
Gauge
12 ga. Box
Overall Height
59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH48LD-G
Zoro #
G7101495
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
2-3/4 in
Overall Height
59"
Overall Width
64"
Fork Pocket Width
40 in
Overall Length
74"
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel

Description

Light Duty Hopper,3 yd.,2000 lb.,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.