Zoro Homepage

Light Duty Hopper, 3/4 yd., 2000 lb., Gray

  • Mfr # HH12LD

  • Zoro # G7094571


product price: $1,723.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Overall Width
41"
Hopper Base
Standard
Fork Pocket Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH12LD
Zoro #
G7094571
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
41"
Fork Pocket Width
30 in
Overall Length
55"
Overall Height
35"
Fork Pocket Height
2-3/4 in
Lip Height
31 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel

Description

Light Duty Hopper,3/4 yd.,2000 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.