Zoro Homepage

LightDuty Hopper, 1-1/2 yd., 2000 lb., Yllw

  • Mfr # HH24LD-Y

  • Zoro # G7099340


product price: $2,152.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box
Overall Height
38"
Overall Length
61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH24LD-Y
Zoro #
G7099340
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Length
61"
Overall Width
53"
Fork Pocket Width
30 in
Fork Pocket Height
2-3/4 in
Lip Height
31 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Hopper Base
Standard

Description

Light Duty Hopper,1-1/2 yd.,2000 lb.,Yl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.