
LightDuty Hopper, 3/4 yd., 2000 lb., Yellow
Mfr # HH12LD-Y
Zoro # G7099666
product price: $1,825.99
/eaKey Features
Material
Carbon Steel
Load Capacity
2000 lb
Overall Height
35"
Overall Width
41"
Hopper Base
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH12LD-Y
Zoro #
G7099666
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
35"
Overall Width
41"
Overall Length
55"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Lip Height
31 in
Details
Material
Carbon Steel
Load Capacity
2000 lb
Item
Self Dumping Hopper
Hopper Base
Standard
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Gauge
12 ga. Box
Description
LightDuty Hopper,3/4 yd.,2000 lb.,Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.