Zoro Homepage

Low Profile Hopper, 1/4 yd., 2000 lb.

  • Mfr # HH02-LBX90

  • Zoro # G7101510


product price: $1,369.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Gauge
12 ga. Box, 12 ga. Base
Overall Height
15"
Overall Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH02-LBX90
Zoro #
G7101510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15"
Overall Length
36"
Overall Width
48"
Lip Height
15 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Self-Dumping Hopper
Gauge
12 ga. Box, 12 ga. Base

Description

Hopper,1/4 yd.,2000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.