Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Hopper, 1 yd., 4000 lb., Gray

  • Mfr # HH16MD

  • Zoro # G7105205


product price: $2,010.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Container Material - Hoppers and Cube Trucks
Box: 10 ga. Carbon Steel; Base, Top Rails: Formed Steel
Hopper Base
Standard
Overall Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH16MD
Zoro #
G7105205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Overall Width
40"
Overall Length
60"
Fork Pocket Height
2-3/4 in
Fork Pocket Width
30 in
Lip Height
32 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Box: 10 ga. Carbon Steel; Base, Top Rails: Formed Steel
Hopper Base
Standard
Gauge
1 ga. Box

Description

Med Duty Hopper,1 yd.,4000 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.