Zoro Homepage

Med. Duty Hopper, 1/3 yd., 4000 lb., Gray

  • Mfr # HH04MD

  • Zoro # G7105150


product price: $1,333.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Container Material - Hoppers and Cube Trucks
Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Gauge
1 ga. Box, 1 ga. Base
Overall Width
35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH04MD
Zoro #
G7105150
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35-1/2"
Overall Length
48"
Fork Pocket Width
24 in
Overall Height
32"
Fork Pocket Height
2-3/4 in
Lip Height
28 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Box: 10 ga. Carbon Steel; Base: 10 ga. Formed Steel; Top Rails: Formed Steel
Gauge
1 ga. Box, 1 ga. Base
Hopper Base
Standard

Description

Med. Duty Hopper,1/3 yd.,4000 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.