Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Hopper, 1/4 yd., 4000 lb., Gray

  • Mfr # HH02MD

  • Zoro # G7102807


product price: $1,113.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
4000 lb
Overall Width
32"
Overall Length
39"
Gauge
1 ga. Box, 1 ga. Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH02MD
Zoro #
G7102807
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32"
Overall Length
39"
Overall Height
25"
Lip Height
23 in

Details

Material
Carbon Steel
Load Capacity
4000 lb
Item
Medium Duty Self-Dumping Hopper
Gauge
1 ga. Box, 1 ga. Base

Description

Med Duty Hopper,1/4 yd.,4000 lb.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.