Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monkey Box Hopper, 2-1/2 yd., 6500 lb.

  • Mfr # MB-444

  • Zoro # G9856979


product price: $2,098.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
48"
Overall Width
48"
Gauge
12 ga. Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-444
Zoro #
G9856979
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48"
Overall Width
48"
Overall Length
48"
Lip Height
48 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Rotator Box
Gauge
12 ga. Box

Description

Monkey Box Hopper,2-1/2 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.