Zoro Homepage

Monkey Box Hopper, 4 yd., 6500 lb.

  • Mfr # MB-474

  • Zoro # G7099316


product price: $3,162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Fork Pocket Height
3 in
Overall Width
84"
Gauge
12 ga. Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-474
Zoro #
G7099316
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Height
3 in
Overall Width
84"
Overall Height
48"
Fork Pocket Depth
72 in
Overall Length
48"
Fork Pocket Width
8 in
Lip Height
48 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Rotator Box
Gauge
12 ga. Box
Container Material - Hoppers and Cube Trucks
Sides: 10 Gauge Carbon Steel; Top Rail: Formed Steel

Description

Monkey Box Hopper,4 yd.,6500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.