Zoro Homepage

Refuse Hopper, 2 yd., 4000 lb., Green

  • Mfr # HH32RR

  • Zoro # G7094529


product price: $3,163.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
2000 lb
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Fork Pocket Width
30 in
Overall Length
63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH32RR
Zoro #
G7094529
UPC #
-
Country of Origin
United States

Dimensions

Fork Pocket Width
30 in
Overall Length
63"
Fork Pocket Height
2-3/4 in
Overall Height
62"
Overall Width
72"
Lip Height
34 in

Details

Material
Carbon Steel
Load Capacity
2000 lb
Item
Recycle/Refuse Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: 12 ga. Carbon Steel
Gauge
11 ga. Box
Includes
Lid

Description

Refuse Hopper,2 yd.,4000 lb.,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.