Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Hopper, 1 yd., 8000 lb.

  • Mfr # HH16SD

  • Zoro # G209004585


product price: $3,188.99
/ea
Additional $775.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH16SD
Zoro #
G209004585
UPC #
-
Country of Origin
United States

Details

Item
Super Duty Hopper,1 yd.,8000 lb.

Description

Self-Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 8,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 27 cu ft, Capacity - Cubic Yard 1 cu yd, Overall Height 38 in, Overall Length 61 in, Overall Width 41 in, Frame Gauge 8 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.