Zoro Homepage

Super Duty Hopper, 3 yd., 8000 lb.

  • Mfr # HH48SD

  • Zoro # G7099727


product price: $5,524.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
8000 lb
Overall Width
63"
Overall Length
73"
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH48SD
Zoro #
G7099727
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63"
Overall Length
73"
Overall Height
59"
Fork Pocket Width
40 in
Fork Pocket Height
3 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
8000 lb
Item
Super Duty Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: Formed Steel; Box: Carbon Steel
Hopper Base
Standard

Description

Self-Dumping Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.