Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Duty Hopper, 5 yd., 8000 lb.

  • Mfr # HH80SD

  • Zoro # G7097225


product price: $6,497.99
/ea
Item requires special delivery charges. A $620.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
8000 lb
Overall Height
59"
Container Material - Hoppers and Cube Trucks
Base: 1/4" Formed Steel; Box: 1/4" Carbon Steel
Fork Pocket Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH80SD
Zoro #
G7097225
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
59"
Fork Pocket Height
3 in
Overall Length
73"
Overall Width
96"
Fork Pocket Width
40 in
Lip Height
39 in

Details

Material
Carbon Steel
Load Capacity
8000 lb
Item
Super Duty Self Dumping Hopper
Container Material - Hoppers and Cube Trucks
Base: 1/4" Formed Steel; Box: 1/4" Carbon Steel
Hopper Base
Standard

Description

Self-Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 8,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 135 cu ft, Capacity - Cubic Yard 5 cu yd, Overall Height 59 in, Overall Length 74 in, Overall Width 96 in, Frame Gauge 8 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.