Zoro Homepage

Wet Material Hopper, 1/2 yd.

  • Mfr # HH08-DWS

  • Zoro # G7108355


product price: $2,924.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Height
31"
Overall Width
38"
Overall Length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH08-DWS
Zoro #
G7108355
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31"
Overall Width
38"
Overall Length
45"
Lip Height
28 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Dewatering Self Dumping Hopper
Gauge
8 ga. Box

Description

Self-Dumping Hopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.