Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Material Hopper, 2 yd.

  • Mfr # HH32-DWS

  • Zoro # G7095895


product price: $4,924.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Load Capacity
6500 lb
Overall Length
67"
Overall Width
57"
Overall Height
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH32-DWS
Zoro #
G7095895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
67"
Overall Width
57"
Overall Height
45"
Lip Height
35 in

Details

Material
Carbon Steel
Load Capacity
6500 lb
Item
Wet Material, Dewatering Self-Dumping Hopper

Description

Self-Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,500 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 45 in, Overall Length 67 in, Overall Width 58 in, Frame Gauge 8 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Gray, Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.