Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Disc, Paper Back 24 Grit, PK25

  • Mfr # 01044

  • Zoro # G1752721


product price: $64.85
/pk 25, $2.59/ea

Key Features

Size
7" Dia.
For Use With
Mfr. No. 7004
Color
Multi
Grit
24
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01044
Zoro #
G1752721
UPC #
-
Country of Origin
Mexico

Dimensions

Size
7" Dia.
Diameter
7 in
Overall Diameter
7 in

Details

Item
Abrasive Disc
For Use With
Mfr. No. 7004
Color
Multi
Grit
24
Abrasive Material
Aluminum Oxide
Type
24 Grit Paper Back

Description

Abrasive Disc, Abrasive Material Aluminum Oxide, Grit 24, Overall Diameter 7 in, Color Multi, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.