Abrasive Sheet, 120 Grit, PK50
Mfr # 01005
Zoro # G1250462
product price: $79.39
/pk 25, $3.18/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide
For Use With
Mfr. No. 7006 and 07006MS
Grit
120
Width
8 in
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01005
Zoro #
G1250462
UPC #
-
Country of Origin
Mexico
Dimensions
Width
8 in
Length
19 in
Overall Length
19 1/2 in
Overall Width
8 in
Details
Material
Aluminum Oxide
Item
Floor Sanding Sheet
For Use With
Mfr. No. 7006 and 07006MS
Grit
120
Color
Multi
Type
120 Grit
Compatible Manufacturer Model Number
HT8
Product Type
Floor Sanding Sheet
Description
Floor Sanding Sheet, Product Type Floor Sanding Sheet, Grit 120, Compatible Sander Mfr. Model Number HT8, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 8 in, Material Aluminum Oxide, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.