Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Sheet, Open Coat 24 Grit, PK25

  • Mfr # 01001

  • Zoro # G0860474


product price: $205.99
/pk 25, $8.24/ea
Free Shipping & Returns

Key Features

Material
Aluminum Oxide
For Use With
Mfr. No. 7006 and 07006MS
Width
8 in
Grit
24
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01001
Zoro #
G0860474
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8 in
Length
19 in
Overall Length
19 1/2 in
Overall Width
8 in

Details

Material
Aluminum Oxide
Item
Floor Sanding Sheet
For Use With
Mfr. No. 7006 and 07006MS
Grit
24
Color
Multi
Type
24 Grit Open Coat
Product Type
Floor Sanding Sheet
Compatible Manufacturer Model Number
HT8

Description

Floor Sanding Sheet, Product Type Floor Sanding Sheet, Grit 24, Compatible Manufacturer Model Number HT8, Overall Diameter Not Applicable, Overall Length 19 1/2 in, Overall Width 8 in, Material Aluminum Oxide, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.