Zoro Homepage

Steam Wallpaper Stripper

  • Mfr # 7181

  • Zoro # G2089586


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
1 1/2 gal
Voltage
115V AC
Height
15 in
Width
8 3/4 in
Depth
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7181
Zoro #
G2089586
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height
15 in
Width
8 3/4 in
Depth
21 3/4 in
Power Cord Length
13 ft
Hose Length
13 ft

Details

Item
Wallpaper Steamer
Tank Capacity
1 1/2 gal
Voltage
115V AC
Includes
Anti-Scald System, (4) Casters
Amps
13.5 A
Hose
13 ft
Weight
15 lb
Operates
Up to 1 1/2 hr Per Tank of Water
Product Type
Wallpaper Steamer
Current
13.5 A

Description

Wallpaper Steamer, Product Type Wallpaper Steamer, Width 8 3/4 in, Tank Capacity 1 1/2 gal, Hose Length 13 ft, Power Cord Length 13 ft, Current 13.5 A, Voltage 115V AC, Includes Anti-Scald System, (4) Casters, Weight 15 lb, Operates Up to 1 1/2 hr Per Tank of Water, Depth 21 3/4 in, Height 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.