Wallpaper Perforator
Mfr # 9060
Zoro # G0720395
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Number of Pieces
1
Construction
Angled V Head, Steel Tube w/Soft Rubber Grip, Two Chrome Plated Spiral Spiked Rollers
Product Type
Wallpaper Perforator
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9060
Zoro #
G0720395
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
21 in
Details
Item
Wallpaper Perforator
Number of Pieces
1
Construction
Angled V Head, Steel Tube w/Soft Rubber Grip, Two Chrome Plated Spiral Spiked Rollers
Product Type
Wallpaper Perforator
Handle Material
Steel
Material
Angled V Head, Steel Tube with Soft Rubber Grip, (2) Chrome Plated Spiral Spiked Rollers
Description
Wallpaper Perforator, Product Type Wallpaper Perforator, Length 21 in, Handle Material Steel, Number of Pieces 1, Material Angled V Head, Steel Tube with Soft Rubber Grip, (2) Chrome Plated Spiral Spiked Rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.