Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GASKETS, NBR: -30C TO +90C, GDMSERIES(FORM A) PU:50PC RECT

  • Mfr # 731531002

  • Zoro # G3452855


product price: $0.34
/ea
Sold in multiples of 21 for $7.14

Key Features

Type
Connectors
Attachment Type
Profiled
Item Description
Gasket GDM 3-16 NBR-SW VE 50
Connector Design
Profiled
Note
Compatiability may be limited by connector body design. See selection guide under downloads for more info.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
731531002
Zoro #
G3452855
UPC #
-
Country of Origin
Unknown

Details

Type
Connectors
Attachment Type
Profiled
Item Description
Gasket GDM 3-16 NBR-SW VE 50
Connector Design
Profiled
Note
Compatiability may be limited by connector body design. See selection guide under downloads for more info.
Coding
A
Gasket Material
NBR - black
Halogenfree
Yes
Product Sub Family
Field Attachable Accessories
Ambient Temperature (Operation)
-30° C ... +90° C
Connector Type
Gasket
Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.