Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 120/240V AC, 24 to 28V DC, 3A, DIN Rail

  • Mfr # 943662080

  • Zoro # G612348023


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/240V AC
Output Voltage - Nominal
24 to 28V DC
Current - Output
3A
Mounting
DIN Rail
Overall Height
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943662080
Zoro #
G612348023
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 mm
Overall Width
124 mm
Overall Depth
102 mm
Depth
102 mm
Height
124 mm
Width
32 mm

Details

Item
Power Supply
Input Voltage
120/240V AC
Output Voltage - Nominal
24 to 28V DC
Current - Output
3A
Mounting
DIN Rail
Output Amps
3A
Hz
50 to 60 Hz
Output Voltage
24 to 28V DC

Description

943662080 RPS 80 EEC - 24VDC/2.5A DIN-Rail Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.