Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" W 2 Drawer File Cabinet, Black, Legal/Letter

  • Mfr # 22650

  • Zoro # G1250428


product price: $195.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
Legal/Letter
Height
21-3/4"
Number of Drawers
2
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22650
Zoro #
G1250428
UPC #
029404226502
Country of Origin
Mexico

Dimensions

File Size
Legal/Letter
Height
21-3/4"
Width
10"
Depth
19.88"

Details

Color
Black
Number of Drawers
2
Finish
Black Enamel
File Cabinet Type
Mobile
Item
File Cabinet

Description

File Cabinet,Narrow,Mobile,20 In. D 2 Drawe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.