Zoro Homepage

15 in W 2 Drawer Pedestal Files, Black, Letter

  • Mfr # 21119

  • Zoro # G0932889


product price: $208.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Black
File Size
Letter
Height
21.75 in
Material
Steel
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21119
Zoro #
G0932889
UPC #
29404211195
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
21.75 in
Overall Depth
19.875 in
Width
15 in
Depth
19.88"

Details

Color
Black
Material
Steel
Number of Drawers
2
File Cabinet Type
Mobile
Item
Pedestal Files
Standards
Commercial ANSI/BIFMA,Greenguard ,TAA Compliant
Includes
Locking, Casters
Features
Box-File drawer configuration

Description

File,Pedestal,Mobile,20 In.,BF,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.