Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 in W 3 Drawer Vertical File Cabinet, Light Gray

  • Mfr # 24857

  • Zoro # G913343277


product price: $282.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
40.19 in
Material
Steel
Number of Drawers
3
Overall Depth
22 in
Overall Height
40 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24857
Zoro #
G913343277
UPC #
029404248573
Country of Origin
Mexico

Dimensions

Height
40.19 in
Overall Depth
22 in
Overall Height
40 1/4 in
Width
15 in
Overall Width
15 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
3
Finish
Painted
Item
Vertical File Cabinet
Assembly
Assembled
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Locking
Integrated
Drawer Extension
80 %
Product Type
Vertical File Cabinet
Drawer Slide Type
Ball Bearing
Includes File Supports
Yes
Form Factor
Letter
Includes Label Holders
Yes

Description

This Three Drawer Metal File Cabinet features letter width drawers that are the perfect storage solution for professional offices or large home offices. This cabinet highlight a classic design and feature durable steel construction that can stand up to heavy-duty use. This filing cabinet ships fully assembled and is ready to accept letter width hanging file folders. The durable painted surface is smooth and easy to clean. Each drawer includes 80% extension commercial grade ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower wires keep files upright and organized. The included core-removable cabinet lock allows cabinets to be keyed alike. These cabinets are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Our cabinets are made with 27% recycled content and are backed by a limited lifetime warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Follower wires keep files upright and organized
  • Cabinet lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates letter-size hanging files

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.