Zoro Homepage

15" W 2 Drawer Desk Pedestal, Black/White

  • Mfr # 19334

  • Zoro # G4314311


product price: $286.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Height
23-3/4"
Material
Steel
Number of Drawers
2
Overall Depth
19 7/8 in
Overall Height
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19334
Zoro #
G4314311
UPC #
29404193347
Country of Origin
Mexico

Dimensions

Height
23-3/4"
Overall Depth
19 7/8 in
Overall Height
23 3/4 in
Width
15"
Overall Width
15 in
File Drawer Height
11 in
File Drawer Depth
17 in
File Drawer Width
12 in

Description

Desk Pedestal, Color Black/White, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 23 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, CARB Compliant, Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Assembly Assembled, Number of Locking Box Drawers 1, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.