Zoro Homepage

15" W 2 Drawer Desk Pedestal, Light Gray

  • Mfr # 19307

  • Zoro # G4314241


product price: $235.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Height
27-3/4"
Material
Steel
Number of Drawers
2
Overall Depth
22 7/8 in
Overall Height
27 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19307
Zoro #
G4314241
UPC #
29404193071
Country of Origin
Mexico

Dimensions

Height
27-3/4"
Overall Depth
22 7/8 in
Overall Height
27 3/4 in
Width
15"
Overall Width
15 in
File Drawer Height
11 in
File Drawer Width
12 in
File Drawer Depth
20 in

Description

Desk Pedestal, Color Light Gray, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 0, Number of Drawers 2, Number of File Drawers 2, Overall Depth 22 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Box Drawer Height Not Applicable, Box Drawer Weight Capacity Not Applicable, Box Drawer Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.