Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" W 2 Drawer Desk Pedestal, White

  • Mfr # 19309

  • Zoro # G4314348


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Height
21-3/4"
Material
Steel
Number of Drawers
2
Overall Depth
19 7/8 in
Overall Height
21 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19309
Zoro #
G4314348
UPC #
29404193095
Country of Origin
Mexico

Dimensions

Height
21-3/4"
Overall Depth
19 7/8 in
Overall Height
21 3/4 in
Width
15"
Overall Width
15 in
File Drawer Depth
17 in
File Drawer Height
11 in
File Drawer Width
12 in

Details

Color
White
Material
Steel
Number of Drawers
2
Finish
Powder Coated
Series
HL10000
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Assembly
Assembled
Configuration
(1) Box Drawer Over (1) File Drawer
Handle
Pull
Includes
Counterweights
Item
Desk Pedestal
For Use With
Desks with 28 in of Clearance Under the Work Surface
Base Material
Steel
Color Base
White
Includes Hang Rails
Yes
Number of Locking File Drawers
1
Product Type
Desk Pedestal
Mobility
Mobile
Number of File Drawers
1
File Drawer Extension
100 %
Pull Shape
J-Pull
Number of Locking Box Drawers
1
File Drawer Form Factor
Letter
Drawer Slide Type
Ball Bearing
Number of Box Drawers
1
Lockable Drawer Location
All

Description

Desk Pedestal, Color White, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 1, Number of Drawers 2, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 21 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 1, Includes Assembly Tools Not Applicable, Configuration (1) Box Drawer Over (1) File Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.