Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" W 2 Drawer Vertical File Cabinet, Black, Letter

  • Mfr # 17890

  • Zoro # G4314786


product price: $168.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
28-3/8 in
Material
Steel
Number of Drawers
2
Overall Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17890
Zoro #
G4314786
UPC #
29404178900
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
28-3/8 in
Overall Depth
22 in
Overall Height
28-3/8 in
Width
15 in
Depth
22 in
Overall Width
15 in
Inside Drawer Height
10 1/2 in
Inside Drawer Width
12 in
Inside Drawer Depth
20 5/8 in
Storage Cabinet Depth
22 in
Storage Cabinet Width
15 in
Storage Cabinet Height
28 3/8 in

Details

Color
Black
Material
Steel
Number of Drawers
2
Type
Vertical
Finish
Painted
Number of Drawers or Bins
2
File Cabinet Type
Vertical
Series
22 in Deep Verticals
Number of Pockets
0
Front/Back Capacity Letter
41-11/32"
Number of Doors
0
Assembled/Unassembled
Assembled
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Item
Vertical File Cabinet
Lock Included
Yes
Number of Shelves
0
Includes
Hang Rails
Label Holder Included
Yes
Handle Type
Aluminum
Construction
Steel
Configuration
(2) Drawers
Assembly
Assembled
Product Type
Vertical File Cabinet
Number of Locking Drawers
2
Kit Product Type
Vertical File Cabinet
Pull Shape
Handle
Lockable Drawer Location
All
Locking Mechanism
Key
Form Factor
Letter
Drawer Extension
80 %
Includes Label Holders
Yes
Locking
Integrated
Number of Casters/Glides
4
Drawer Slide Type
Ball Bearing
Storage Cabinet Closure
Sliding
Includes File Supports
Yes

Description

This Two Drawer Metal File Cabinet features letter width drawers that are the perfect storage solution for professional offices or large home offices. This cabinet highlight a classic design and feature durable steel construction that can stand up to heavy-duty use. This filing cabinet ships fully assembled and is ready to accept letter width hanging file folders. The durable painted surface is smooth and easy to clean. Each drawer includes 80% extension commercial grade ball-bearing slides for smooth drawer action. Even fully loaded, these drawers open with ease. Adjustable follower wires keep files upright and organized. The included core-removable cabinet lock allows cabinets to be keyed alike. These cabinets are designed to meet or exceed ANSI-BIFMA industry standards for performance and workmanship. Our cabinets are made with 27% recycled content and are backed by a limited lifetime warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Follower wires keep files upright and organized
  • Cabinet lock included to keep contents of all drawers secure
  • Aluminum handles and label holders
  • Accommodates letter-size hanging files

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.