Zoro Homepage

15" W 2 Drawer Vertical File Cabinet, Putty, Letter

  • Mfr # 18577

  • Zoro # G1862520


product price: $269.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
27-3/4"
Material
Steel
Number of Drawers
2
Overall Depth
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18577
Zoro #
G1862520
UPC #
029404185779
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
27-3/4"
Overall Depth
19 7/8 in
Overall Height
27 in
Width
15"
Overall Width
15 in
Inside Drawer Depth
17 in
Inside Drawer Width
12 in
Inside Drawer Height
11 in
Storage Cabinet Depth
19 7/8 in
Storage Cabinet Width
15 in
Storage Cabinet Height
27 3/4 in

Details

Color
Putty
Material
Steel
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Mobile Pedestal
Series
HL10000
Label Holder Included
No
Includes
Casters
Item
Vertical File Cabinet
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Handle Type
Full-Width Drawer Pulls
Lock Included
Yes
Assembled/Unassembled
Assembled
Configuration
(2) Drawers
Assembly
Assembled
Product Type
Vertical File Cabinet
Locking
Integrated
Form Factor
Letter
Drawer Slide Type
Ball Bearing
Drawer Extension
100 %
Pull Shape
Drawer-Width Channel
Includes Label Holders
Yes
Lockable Drawer Location
All
Number of Locking Drawers
2
Kit Product Type
Vertical File Cabinet

Description

Vertical File Cabinet, Color Putty, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 19 7/8 in, Overall Height 27 in, Overall Width 15 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 17 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.