Zoro Homepage

15" W 3 Drawer Desk Pedestal, Black, Letter

  • Mfr # 18575

  • Zoro # G1862417


product price: $234.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
27-3/4"
Material
Steel
Number of Drawers
3
Overall Depth
19 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18575
Zoro #
G1862417
UPC #
029404185755
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
27-3/4"
Overall Depth
19 7/8 in
Overall Height
27 3/4 in
Width
15"
Overall Width
15 in
File Drawer Height
11 in
File Drawer Depth
17 in
File Drawer Width
12 in

Details

Color
Black
Material
Steel
Number of Drawers
3
Finish
Powder Coated
File Cabinet Type
Mobile Pedestal
Series
HL10000
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Lock Included
Yes
Handle Type
Full-Width Drawer Pulls
Item
Desk Pedestal
Label Holder Included
No
Green Certification or Other Recognition
GREENGUARD Gold
Assembled/Unassembled
Assembled
Includes
Counterweights
Standards
ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant
Configuration
(2) Box Drawers Over (1) File Drawer
Assembly
Assembled
Product Type
Desk Pedestal
Number of File Drawers
1
File Drawer Extension
100 %
Mobility
Mobile
Number of Locking Box Drawers
2
File Drawer Form Factor
Letter
Pull Shape
J-Pull
Drawer Slide Type
Ball Bearing
Includes Label Holders
No
Number of Locking File Drawers
1
Lockable Drawer Location
All
Includes Hang Rails
Yes
Number of Box Drawers
2

Description

Desk Pedestal, Color Black, File Drawer Form Factor Letter, Finish Powder Coated, Material Steel, Number of Box Drawers 2, Number of Drawers 3, Number of File Drawers 1, Overall Depth 19 7/8 in, Overall Height 27 3/4 in, Overall Width 15 in, Product Type Desk Pedestal, Standards ANSI/BIFMA, Greenguard Gold Certified, TAA Compliant, Assembly Assembled, Number of Locking Box Drawers 2, Includes Assembly Tools Not Applicable, Configuration (2) Box Drawers Over (1) File Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.